Shop SAFETY ZONE
See all product information
Create Account
4 mil Vinyl Powder Free Examination Gloves - Clear, XS - Case of 1000
- Mfr # VPF230
- Zoro # G122602646
product price:Â
$
44.19
/pk of 1000, $0.04/ea
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPF230
- Zoro #
- G122602646
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- XS
- Palm Thickness
- 4 mil
Description
VPF 4 mil Vinyl Powder-Free Exam Gloves are certified for food contact and medical use-ideal for healthcare, janitorial, food service, and light industrial applications. FDA-Compliant, ASTM D5250 Certified, and Food Safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.