Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Polyethylene, White, 28"x46" - Case of 500

  • Mfr # DA-AP2846

  • Zoro # G522602536


product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
28 x 46 in
Color
White
Width
28 in
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-AP2846
Zoro #
G522602536
UPC #
-
Country of Origin
China

Dimensions

Size
28 x 46 in
Width
28 in
Length
46 in

Details

Material
Polyethylene
Item
Safety Apron
Color
White

Description

ProWorks Apron, Polyethylene, White, 28" x 46", 500/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.