This item is Discontinued.

Safety Zone Blue/Gray Coated Knit Gloves, Latex, Blue/Gray, XL 6 PK SZNGRSLXLCT

Blue/Gray Coated Knit Gloves, Latex, Blue/Gray, XL 6 PK (Discontinued)

  • Mfr # SZNGRSLXLCT
  • Zoro # G601838887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGRSLXLCT
Zoro #
G601838887
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Blue/Gray Coated Knit Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Application
Industrial
Features
Crinkle Grip; Knitted

Description

Coated knit gloves protect your hands while you work. The flat-dipped knit is coated with latex for extra protection to resist abrasions and cuts, better grip and high elasticity. Shell material is made 10-gauge polyester cotton string. Crinkle grip is grooved for a better hold. Use in construction foodservice, janitorial, pet care, painting and more. Long-lasting gloves are machine-washable for extended use (line dry only).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.