Bronze Latex Powder Free 5.5 mil Exam Gloves - White, Med - Case of 1000
- Mfr # BRZ645
- Zoro # G622602269
product price:Â
$
87.25
/pk of 1000, $0.09/ea
Key Features
Size
M
Color
White
Material
Latex
Palm Thickness
5.5 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRZ645
- Zoro #
- G622602269
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- M
- Palm Thickness
- 5.5 mil
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
BRONZE 5.5 mil Powder-Free Natural Latex Gloves feature a special polymer coating that keeps hands comfortable after extended use. Designed with a textured surface for superior grip and dexterity, BRONZE medical-grade, powder-free disposable exam gloves are ideal for healthcare, dental, foodservice, tattooing, cleaning, and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.