Disposable Gloves, 5 mil, Nitrile, Powder-Free, M, 100 PK, Blue
- Mfr # GNPR-MD-1M
- Zoro # G808597495
product price:Â
$
51.19
/pk of 100, $0.51/ea
Key Features
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Length
9-13/20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNPR-MD-1M
- Zoro #
- G808597495
- UPC #
- 763583600394
- Country of Origin
- United States
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
- Length
- 9-13/20 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
Disposable hand and finger protection offers a solution for just about any application and budget. Manufactured using USDA accepted materials, these gloves are the perfect fit for food service. Gloves are latex free, ambidextrous, feature high dexterity, chemical resistant, and provide a greater tactile feel over other latex alternatives. Gloves meet FFDCA requirements for contact with food.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.