Shop SAFETY ZONE
See all product information
Create Account
Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear
- Mfr # GVDR-MD-1
- Zoro # G708597434
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
3.2 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVDR-MD-1
- Zoro #
- G708597434
- UPC #
- 763583501653
- Country of Origin
- United States
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powdered
Description
Disposable hand and finger protection offers a solution for just about any application and budget. Manufactured using USDA accepted materials, these gloves are the perfect fit for food service. Gloves are ambidextrous with rolled cuffs for general purpose use. Meets FFDCA requirements for contact with food. Clear in color. 4 mil thickness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.