Shop SAFETY ZONE
See all product information
Create Account
GVP9-HH, Disposable Gloves, 3.0 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear
- Mfr # SZNGVP9LGHH
- Zoro # G811319572
product price:Â
$
6.59
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.18
Key Features
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GVP9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZNGVP9LGHH
- Zoro #
- G811319572
- UPC #
- 763583503565
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- GVP9
Dimensions
- Size
- L
- Palm Thickness
- 3 mil
- Finger Thickness
- 3.5 mil
- Length
- 9 in
Description
GLOVE, VNYL, PF, 10/100, LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.