ENOV-8 Nitrile Powder Free 3.5 mil Exam Gloves Blue XL - Box of 200
- Mfr # GL-NCF225BFX
- Zoro # G222602348
product price:Â
$
562.99
/pk of 180, $3.13/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-NCF225BFX
- Zoro #
- G222602348
- UPC #
- 75289122538
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 3.5 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
Adenna ENOV-8 Nitrile Exam Gloves offer superior protection and comfort for sensitive skin. These 3.5 mil gloves provide excellent chemical resistance, and textured fingertips enhance gripping properties. They are perfect for tattooing, healthcare, cosmetology, food handling, and more. Powder-free, latex-free, and accelerator-free ENOC-8 gloves are appropriate for sensitive skin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.