Flock Lined Latex 16 mil Gloves - Yellow, 2XL - 12 Pairs

  • Mfr # GRFY-2X-1C

  • Zoro # G722602572


product price:  $8.99
/pk 12, $0.75/ea

Key Features

Color
Yellow
Material
Latex
Size
2XL
Palm Thickness
16 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFY-2X-1C
Zoro #
G722602572
UPC #
763583512420
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
16 Mil

Details

Color
Yellow
Material
Latex

Description

ProWorks Latex, flock-lined, gloves, universally known as the “dishwashing gloves,” offer good hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, natural latex construction. These yellow, 16 mil thick, 12 inch long, natural latex gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, manual warewashing, janitorial tasks, food handling, high-volume food service, food and meat processing, light chemical handling, and other general cleaning tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products