
Flock Lined Latex 16 mil Gloves - Yellow, Lrg - 12 Pairs
Mfr # GRFY-LG-1B
Zoro # G722602329
product price: $10.79
/pk 12, $0.90/eaKey Features
Palm Thickness
16 Mil
Material
Latex
Size
L
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFY-LG-1B
Zoro #
G722602329
UPC #
763583511454
Country of Origin
China
Dimensions
Palm Thickness
16 Mil
Size
L
Details
Material
Latex
Color
Yellow
Description
ProWorks Latex, flock-lined, gloves, universally known as the “dishwashing gloves,” offer good hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, natural latex construction. Latex provides chemical resistance to mild cleaning agents, water-based chemicals, acids, fats, alkalis, alcohols, acetone, and some solvents. These 16 mil thickness resists some tears and punctures from sharps. The interior of the gloves is constructed with a soft, cotton, flocked lining that absorbs sweat and keeps hands dry and comfortable, while a textured diamond pattern ensures a secure, non-slip grip. The 12 inch length and rolled cuffs divert water from rolling onto arms and wrists and makes pulling gloves on and off easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.