Flock Lined Latex 16 mil Gloves - Yellow, Med - 12 Pairs

  • Mfr # GRFY-MD-1B

  • Zoro # G122602349


product price:  $10.79
/pk 12, $0.90/ea

Key Features

Palm Thickness
16 Mil
Material
Latex
Size
M
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFY-MD-1B
Zoro #
G122602349
UPC #
763583511447
Country of Origin
China

Dimensions

Palm Thickness
16 Mil
Size
M

Details

Item
Flocklined Latex Work Gloves
Material
Latex
Color
Yellow

Description

ProWorks Latex, flock-lined, gloves, universally known as the “dishwashing gloves,” offer good hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, natural latex construction. Latex provides chemical resistance to mild cleaning agents, water-based chemicals, acids, fats, alkalis, alcohols, acetone, and some solvents. These 16 mil thickness resists some tears and punctures from sharps. The interior of the gloves is constructed with a soft, cotton, flocked lining that absorbs sweat and keeps hands dry and comfortable, while a textured diamond pattern ensures a secure, non-slip grip. The 12 inch length and rolled cuffs divert water from rolling onto arms and wrists and makes pulling gloves on and off easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.