Flock Lined Neoprene 22 mil Gloves - Blue/Yellow, XL - 12 Pairs

  • Mfr # GRLY-XL-1SF

  • Zoro # G022602500


product price:  $23.39
/pk 12, $1.95/ea

Key Features

Palm Thickness
22 Mil
Color
Blue and Yellow
Material
Neoprene Over Yellow Latex
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRLY-XL-1SF
Zoro #
G022602500
UPC #
76358351101
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
22 Mil
Size
XL

Details

Color
Blue and Yellow
Material
Neoprene Over Yellow Latex

Description

Safety Zone 22 mil neoprene latex blend gloves are durable and reliable, providing heavy-duty hand protection against chemicals, abrasives, punctures, and tears. At 12 inches long with a flocked lining, they provide comfort, moisture absorption, and extended coverage for hands and wrists. With federal compliance for repeated food contact and a textured non-slip grip, they are trusted in food processing, janitorial, petrochemical, and manufacturing settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.