Flock Lined Neoprene Latex Blend 28 mil Gloves - Orange, XL - 12 Pairs
- Mfr # GRFO-XL-1SF
- Zoro # G922602457
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Glove Size
XL
Glove Materials
Blend
Glove Thickness
28 mil
Glove Coating Finish
Fish Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRFO-XL-1SF
- Zoro #
- G922602457
- UPC #
- 763583510754
- Country of Origin
- Sri Lanka
- Item
- Flocklined Latex Work Gloves
- Color
- Orange
- Glove Materials
- Blend
- Glove Coating Finish
- Fish Scale
Dimensions
- Glove Size
- XL
- Glove Thickness
- 28 mil
Description
ProWorks 28 mil neoprene latex blend gloves are durable and reliable, providing heavy-duty hand protection against chemicals, abrasives, punctures, and tears. At 12 inches long with a flocked lining, they provide comfort, moisture absorption, and extended coverage for hands and wrists. With federal compliance for repeated food contact and a textured non-slip grip, they are trusted in food processing, janitorial, petrochemical, and manufacturing settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.