Flock Lined Nitrile 15 mil Economy Gloves - Green, Lrg - 12 Pairs
- Mfr # GNGF-LG-15C
- Zoro # G322602392
product price:Â
$
21.79
/pk of 12, $1.82/ea
Key Features
Color
Green
Palm Thickness
15 mil
Material
Nitrile
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNGF-LG-15C
- Zoro #
- G322602392
- UPC #
- 763583512208
- Country of Origin
- Sri Lanka
Dimensions
- Palm Thickness
- 15 mil
- Size
- L
Details
- Color
- Green
- Material
- Nitrile
Description
Safety Zone Nitrile, green, flock-lined, 15 mil, gloves, gloves, economy gloves for budget-conscious buyers, offer good hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, nitrile construction. These flock lined, 15 inch long, nitrile gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, manual warewashing, janitorial tasks, food handling, food service, light chemical handling, and general cleaning tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.