
Flock Lined Nitrile 15 mil Economy Gloves - Green, Med - 12 Pairs
Mfr # GNGF-MD-15C
Zoro # G422602452
product price:Â $21.99
/pk 12, $1.83/eaKey Features
Color
Green
Size
M
Palm Thickness
15 mil
Material
Nitrile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GNGF-MD-15C
Zoro #
G422602452
UPC #
763583512215
Country of Origin
Sri Lanka
Dimensions
Size
M
Palm Thickness
15 mil
Details
Color
Green
Material
Nitrile
Description
Safety Zone Nitrile, green, flock-lined, 15 mil, gloves, gloves, economy gloves for budget-conscious buyers, offer good hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, nitrile construction. These flock lined, 15 inch long, nitrile gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, manual warewashing, janitorial tasks, food handling, food service, light chemical handling, and general cleaning tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.