
Flock Lined Rubber 40 mil 16 in Gloves - Black, Lrg - 12 Pairs
Mfr # GRBU-LG-6T
Zoro # G622602566
product price:Â $43.55
/pk 12, $3.63/eaKey Features
Palm Thickness
40 Mil
Material
Latex
Size
L
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRBU-LG-6T
Zoro #
G622602566
UPC #
763583510167
Country of Origin
Thailand
Dimensions
Palm Thickness
40 Mil
Size
L
Details
Material
Latex
Color
Black
Description
ProWorks Flock Lined 40 mil rubber gloves deliver heavy-duty hand and forearm protection with a 16-inch length, rolled cuff, and raised diamond grip. Heat-tolerant and resistant to water-based chemicals, acids, oils, and animal fats, they are ideal for food processing and challenging industrial cleanup tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.