Foam Coated Knit Gloves - Gray/Black, Lrg - 12 Pairs

  • Mfr # G-NIDEX-LG

  • Zoro # G322602446


product price:  $28.99
/pk 12, $2.42/ea

Key Features

Thickness
13 Gauge
Glove Materials
Nitrile Coated Nylon Knit
Color
Black/Gray
Glove Coating Finish
Smooth textured nitrile grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-NIDEX-LG
Zoro #
G322602446
UPC #
763583900982
Country of Origin
China

Dimensions

Thickness
13 Gauge
Glove Size
L

Details

Glove Materials
Nitrile Coated Nylon Knit
Color
Black/Gray
Glove Coating Finish
Smooth textured nitrile grip
Item
Foam Coated Work Gloves

Description

ProWorks Nitrile Foam-Coated 13 gauge Knit Gloves deliver long-lasting protection and comfort for industrial and general-purpose work. With smooth flexible foam-coated palms and fingers over stretch nylon knit glove construction, these gloves provide a snug, form-fitting feel and enhanced grip for excellent dexterity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.