Foam Coated Knit Gloves - Gray/Gray, Lrg - 12 Pairs
- Mfr # GNPU-LG-4-GY-GY
- Zoro # G522602345
product price:Â
$
13.19
/pk of 12, $1.10/ea
Key Features
Color
Gray/Gray
Glove Coating Finish
Smooth
Thickness
13 ga
Glove Materials
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNPU-LG-4-GY-GY
- Zoro #
- G522602345
- UPC #
- 763583955036
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 13 ga
Details
- Item
- Foam Coated Work Gloves
- Color
- Gray/Gray
- Glove Coating Finish
- Smooth
- Glove Materials
- Polyurethane
Description
ProWorks Polyurethane Foam-Coated Knit Gloves deliver long-lasting protection and comfort for industrial and general-purpose work. With smooth flexible foam-coated palms and fingers over stretch nylon knit glove construction, these gloves provide a snug, form-fitting feel and enhanced grip for excellent dexterity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.