
Foam Coated Knit Gloves - Gray/Gray, Med - 12 Pairs
Mfr # GNPU-MD-4-GY-GY
Zoro # G822602274
product price:Â $13.99
/pk 12, $1.17/eaKey Features
Color
Gray/Gray
Thickness
13 Gauge
Glove Coating Finish
Smooth
Glove Materials
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GNPU-MD-4-GY-GY
Zoro #
G822602274
UPC #
763583955029
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 Gauge
Details
Item
Foam Coated Work Gloves
Color
Gray/Gray
Glove Coating Finish
Smooth
Glove Materials
Polyurethane
Description
ProWorks Polyurethane Foam-Coated Knit Gloves deliver long-lasting protection and comfort for industrial and general-purpose work. With smooth flexible foam-coated palms and fingers over stretch nylon knit glove construction, these gloves provide a snug, form-fitting feel and enhanced grip for excellent dexterity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.