
Foam Coated Knit Gray/Black Glove XL - 12 Pairs
Mfr # G-NIDEX-XL
Zoro # G522602284
product price:Â $14.99
/pk 12, $1.25/eaKey Features
Glove Coating Finish
Smooth textured nitrile grip
Thickness
13 Gauge
Glove Materials
Nitrile Coated Nylon Knit
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-NIDEX-XL
Zoro #
G522602284
UPC #
-
Country of Origin
China
Dimensions
Thickness
13 Gauge
Glove Size
XL
Details
Glove Coating Finish
Smooth textured nitrile grip
Glove Materials
Nitrile Coated Nylon Knit
Color
Black/Gray
Item
Foam Coated Work Gloves
Description
ProWorks Nitrile Foam-Coated 13 gauge Knit Gloves deliver long-lasting protection and comfort for industrial and general-purpose work. With smooth flexible foam-coated palms and fingers over stretch nylon knit glove construction, these gloves provide a snug, form-fitting feel and enhanced grip for excellent dexterity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.