Fryer Neoprene Gloves - Black, 18" - 1 Pair

  • Mfr # GNBJ-18-2R

  • Zoro # G022602555


product price: $40.99
/pr

Key Features

Glove Materials
Neoprene
Color
Black
Glove Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNBJ-18-2R
Zoro #
G022602555
UPC #
763583965264
Country of Origin
China

Dimensions

Glove Size
18 in

Details

Glove Materials
Neoprene
Color
Black
Item
Work Type Gloves

Description

Safety Zone Fryer Gloves are made with thick black neoprene to provide reliable protection from hot oils and liquid splashes. These gloves are made for comfort and safety in foodservice operations, featuring a rough grip finish, double jersey lining, and extended 18-inch length to protect wrists and arms from burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.