This item is Discontinued.

This item is Discontinued.
GNEP-K, Disposable Gloves, 4.25 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SZNGNEPSMKCT
Zoro #
G311319577
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4.25 mil
Length
9.65 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNEP-K
Description
GLOVE, NITRILE, PF, BK, SM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.