This item is Discontinued.

Safety Zone GNEP-T8, Disposable Gloves, 8.25 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue SZNGNEPLG5T8

This item is Discontinued.

Safety Zone

GNEP-T8, Disposable Gloves, 8.25 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (Discontinued)

Mfr # SZNGNEPLG5T8
Zoro # G811180585
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGNEPLG5T8
Zoro #
G811180585
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
8.25 mil
Length
12 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNEP-T8

Description

The Safety Zone Gloves,Heavyweight Nitrile,PF,Latex-free,Large,50/BX,BE GLOVE,NTRL,EX,PWDR-FREE,12''''

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.