Shop SAFETY ZONE
See all product information
Create Account
GNPR-1M, Disposable Gloves, 3.7 mil, Nitrile, Powder-Free, M, 10 PK, Blue
- Mfr # SZNGNPRMD1MCT
- Zoro # G411319545
product price:Â
$
128.99
/pk of 10, $12.90/ea
Free Shipping & Returns
Key Features
Size
M
Color
Blue
Material
Nitrile
Palm Thickness
3.7 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGNPRMD1MCT
- Zoro #
- G411319545
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- M
- Palm Thickness
- 3.7 mil
- Length
- 9.65 in
- Finger Thickness
- 4.1 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
GLOVE, NTRL, PF, 10/100, BE, MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.