This item is Discontinued.

Safety Zone GNPR-1M, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue SZNGNPRSM1MCT

This item is Discontinued.

Safety Zone

GNPR-1M, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (Discontinued)

Mfr # SZNGNPRSM1MCT
Zoro # G111319548
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGNPRSM1MCT
Zoro #
G111319548
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
3.7 mil
Finger Thickness
4.1 mil
Length
9.65 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNPR-1M

Description

GLOVE, NTRL, PF, 10/100, BE, SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.