This item is Discontinued.

This item is Discontinued.
GRDR-1T, Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 100 PK, Natural (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SZNGRDRMD1T
Zoro #
G411184266
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.65 in
Finger Thickness
5 mil
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
GRDR-1T
Description
Made with 100 percent latex, these textured gloves provide an excellent feel, fit and dexterity. They are lightly powdered with a food-grade corn starch powder, making donning easier especially when hands are wet. They also comply with Federal Food, Drug and Cosmetic Act provisions that allow repeated use in direct contact with food. The 9-13/20in long gloves feature a 3 mil cuff thickness, 4.5 mil palm thickness and 5 mil finger thickness for more durable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.