This item is Discontinued.

Safety Zone GRPR-1T, Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Off-White SZNGRPRSM1T

This item is Discontinued.

Safety Zone

GRPR-1T, Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Off-White (Discontinued)

Mfr # SZNGRPRSM1T
Zoro # G511180762
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGRPRSM1T
Zoro #
G511180762
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
S
Palm Thickness
4 mil
Finger Thickness
5 mil
Length
9.65 in

Details

Item
Disposable Gloves
Color
Off-White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
GRPR-1T

Description

The Safety Zone Gloves, Natural Latex, Powder-free, Small, 100/BX, Off-WE GLOVE,LTX,PWDR-FRE,TXTRED,S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.