This item is Discontinued.

This item is Discontinued.
GRPR-1T, Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Off-White (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SZNGRPRXL1T
Zoro #
G411184471
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.65 in
Finger Thickness
5 mil
Details
Item
Disposable Gloves
Color
Off-White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
GRPR-1T
Description
The Safety Zone Gloves, Natural Latex, Powder-free, XLarge, 100/BX, Off-WE GLOVE,LTX,PWDR-FR,TXTRED,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.