This item is Discontinued.

This item is Discontinued.
GVP9-1, Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SZNGVP9SM1
Zoro #
G711184393
UPC #
-
Country of Origin
China
Dimensions
Size
S
Palm Thickness
3.2 mil
Length
9.25 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GVP9-1
Description
The Safety Zone Gloves, Vinyl, Powder Free, Small, 100/BX, Clear GLOVE,GP,VNYL,PWDR-FRE,9'''',S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.