This item is Discontinued.

Safety Zone GVP9-1, Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear SZNGVP9MD1

This item is Discontinued.

Safety Zone

GVP9-1, Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (Discontinued)

Mfr # SZNGVP9MD1
Zoro # G911206796
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGVP9MD1
Zoro #
G911206796
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3.2 mil
Length
9.25 in

Details

Item
Vinyl Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GVP9-1

Description

The Safety Zone Gloves, Vinyl, Powder Free, Medium, 100/BX, Clear GLOVE,GP,VNYL,PWDR-FRE,9'''',M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.