Latex 16 mil General Purpose Gloves - Yellow, Sm - Case of 120

  • Mfr # GL-L116LS

  • Zoro # G522602291


product price:  $102.99
/pk 120, $0.86/ea
Free Shipping & Returns

Key Features

Palm Thickness
16 Mil
Color
Yellow
Size
S
Material
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-L116LS
Zoro #
G522602291
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
16 Mil
Size
S

Details

Color
Yellow
Material
Latex

Description

Durable 16-mil latex gloves with a textured honeycomb grip for secure handling. Flexible, comfortable fit with a cotton-flocked interior for reduced friction. It is ideal for cleaning, food prep, and protection from detergents and bacteria.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.