Latex Crinkle Coated Gloves 10G - Dark Gray/Blue, Large - 12 Pairs

  • Mfr # GCL10GL

  • Zoro # G922602556


product price:  $27.99
/pk 12, $2.33/ea

Key Features

Thickness
10 Gauge
Color
Dark Gray
Glove Materials
Polyester Shell
Glove Coating Finish
Latex Crinkle Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCL10GL
Zoro #
G922602556
UPC #
75289955310
Country of Origin
China

Dimensions

Thickness
10 Gauge
Glove Size
L

Details

Color
Dark Gray
Item
Coated Latex Work Gloves
Glove Materials
Polyester Shell
Glove Coating Finish
Latex Crinkle Coated

Description

ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip across a wide range of jobs and industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. The latex crinkle coating on the palms and fingers provides reliable grip and abrasion resistance, helping workers stay productive and safe throughout the day. Built to withstand repeated wear, these 10 gauge gloves hold up under tough conditions and can be professionally laundered without losing their strength or coating performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.