Latex Crinkle Coated Gloves 13G - Red/Black, Lrg - 12 Pairs
- Mfr # GCL13RL
- Zoro # G322602491
product price:Â
$
27.99
/pk of 12, $2.33/ea
Key Features
Color
Red
Glove Coating Finish
Latex Crinkle Coated
Thickness
13 ga
Glove Materials
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCL13RL
- Zoro #
- G322602491
- UPC #
- 75289955556
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 13 ga
Details
- Item
- Coated Latex Work Gloves
- Color
- Red
- Glove Coating Finish
- Latex Crinkle Coated
- Glove Materials
- Polyester
Description
ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip across a wide range of jobs and industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. The latex crinkle coating on the palms and fingers provides reliable grip and abrasion resistance, helping workers stay productive and safe throughout the day. Built to withstand repeated wear, these 13 gauge gloves hold up under tough conditions and can be professionally laundered without losing their strength or coating performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.