Shop SAFETY ZONE
See all product information
Create Account
Latex Powder Free 5 mil Gloves Industrial Natural 2XL - Case of 1000
- Mfr # GRPR-2X-1-T
- Zoro # G922602617
product price:
$
74.39
/pk of 1000, $0.07/ea
Key Features
Palm Thickness
5 mil
Material
Latex
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRPR-2X-1-T
- Zoro #
- G922602617
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Contains Latex
Dimensions
- Size
- 2XL
- Palm Thickness
- 5 mil
Description
Safety Zone 5 mil industrial grade disposable powder-free latex gloves balance durability, flexibility, and comfort. These 9.5” gloves offer excellent dexterity with a textured surface for a secure grip. Compliant with CFR Title 21, Indirect Food Additive Regulations Parts 174-178 for safe food handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.