Shop SAFETY ZONE
See all product information
Create Account
Latex Powdered Industrial 5 mil Gloves - Natural, Lrg - Case of 1000
- Mfr # GRDR-LG-1-T
- Zoro # G122602332
product price:Â
$
58.89
/pk of 1000, $0.06/ea
Key Features
Color
Natural
Material
Latex
Palm Thickness
5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRDR-LG-1-T
- Zoro #
- G122602332
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
Details
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powdered
Description
Latex Gloves from The Safety Zone provide the best feel, fit and dexterity. Our gloves are available in both lightly powdered and powder free options in a variety of thicknesses. Our polymer coated latex gloves provide an additional barrier to prevent latex proteins from touching the skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.