Shop All Disposable Gloves
Safety Zone
Nitrile Exam Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK
Mfr # SZNGNEPXLK
Zoro # G001838999
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Safety Zone
- MFR # SZNGNEPXLK
- Zoro # G001838999
- UPC # 763583420275
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
Medical-grade nitrile examination gloves with no powder are the perfect compromise between latex and vinyl. The nitrile is made from an allergy-safe compound that feels a lot like latex, but it's much stronger and more comfortable to wear. Single-use gloves are not made with natural rubber latex so they are 100 percent latex-free. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. These powder-free gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off. The 3.3 mil thick rolled cuff also helps you pull them on and off and helps prevent liquid from dripping onto your arms or sleeves. Palm thickness is 4.25 mil, and the finger thickness is 5.3 mil. Ambidextrous gloves in size extra-large are textured for a better grip and chemical-resistant for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- NMC Fire Alarm Sign (TV42)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (SZNGNEPMDK)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 10 PK (SZNGNEPSMKCT)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 10 PK (SZNGNEPXLKCT)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (GRPR-LG-1-T)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (GRPR-XL-1-T)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (GNPR-LG-1M)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 48 PK (67-308/XXXL)
- Safety Zone Disposable Gloves