Medium Weight Cotton Polyester String Knit Gloves - Natural, Womens - 12 Pairs

  • Mfr # GSMW-WN-2C-NRB

  • Zoro # G822602298


product price: $5.39
/pk 12, $0.45/ea

Key Features

Glove Size
Womens
Glove Materials
Cotton/Poly
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSMW-WN-2C-NRB
Zoro #
G822602298
UPC #
763583801845
Country of Origin
China

Dimensions

Glove Size
Womens

Details

Item
String Knit Work Gloves
Glove Materials
Cotton/Poly
Color
Natural

Description

Safety Zone Medium Weight String Knit Gloves provide medium weight hand protection in a soft cotton/poly glove for warehouse tasks, package handling, and general maintenance jobs. Made from a flexible 60% polyester and 40% cotton blend, they offer a snug fit and airflow to keep hands cool during daily wear. The 7 gauge knit provides good insulation and may be used as an effective thermal glove liner. These gloves are a cost-effective choice for general production work in multiple environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.