
Micro-Foam Nitrile Coated Gloves 15G - Gray/Black, 2XL - 12 Pairs
Mfr # GCN15GXX
Zoro # G822602564
product price:Â $49.49
/pk 12, $4.12/eaKey Features
Thickness
15 Gauge
Color
Gray
Glove Materials
Nylon
Glove Coating Finish
Micro-Foam Nitrile Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCN15GXX
Zoro #
G822602564
UPC #
75289955525
Country of Origin
China
Dimensions
Thickness
15 Gauge
Glove Size
2XL
Details
Color
Gray
Glove Materials
Nylon
Glove Coating Finish
Micro-Foam Nitrile Coated
Item
Coated Nitrile Work Gloves
Description
ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip for many jobs in various industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. A nitrile foam coating on the palms and fingers provides extra grip ability and adds a layer of protection to hands, keeping workers productive and safe throughout the day. Built to withstand repeated wear, these 15 gauge gloves hold up under harsh conditions and won't lose their strength or coating performance if professionally laundered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.