Micro-Foam Nitrile Coated Gloves 15G - Gray/Black, XL - 12 Pairs

  • Mfr # GCN15GX

  • Zoro # G622602481


product price:  $54.99
/pk 12, $4.58/ea

Key Features

Glove Materials
Nylon
Color
Gray
Glove Coating Finish
Micro-Foam Nitrile Coated
Thickness
15 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCN15GX
Zoro #
G622602481
UPC #
75289955518
Country of Origin
China

Dimensions

Thickness
15 Gauge
Glove Size
XL

Details

Glove Materials
Nylon
Color
Gray
Glove Coating Finish
Micro-Foam Nitrile Coated
Item
Coated Nitrile Work Gloves

Description

ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip for many jobs in various industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. A nitrile foam coating on the palms and fingers provides extra grip ability and adds a layer of protection to hands, keeping workers productive and safe throughout the day. Built to withstand repeated wear, these 15 gauge gloves hold up under harsh conditions and won't lose their strength or coating performance if professionally laundered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.