
Microfiber Textured Strech Hybrid Gloves - Clear, Lrg - Case of 1000
Mfr # GDSH-LG
Zoro # G022602470
product price: $17.99
/pk 1000, $0.02/eaKey Features
Palm Thickness
2 Mil
Color
Clear
Size
L
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDSH-LG
Zoro #
G022602470
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
2 Mil
Size
L
Details
Color
Clear
Item
Disposable Poly Gloves
Material
Polyethylene
Description
Polyethylene gloves are our most economical gloves are most often used for light duty tasks that require frequent glove changes. This glove has a loose fit design for easy on and off applications, and is especially useful in food service lines, deli counters, and other high volume applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.