Microfiber Textured Strech Hybrid Gloves - Clear, XL - Case of 1000

  • Mfr # GDSH-XL

  • Zoro # G022602487


product price:  $27.69
/pk 1000, $0.03/ea

Key Features

Material
Polyethylene
Palm Thickness
2 Mil
Color
Clear
Latex-Free
Latex-Free
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDSH-XL
Zoro #
G022602487
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
2 Mil
Size
XL

Details

Material
Polyethylene
Color
Clear
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

Polyethylene gloves are our most economical gloves are most often used for light duty tasks that require frequent glove changes. This glove has a loose fit design for easy on and off applications, and is especially useful in food service lines, deli counters, and other high volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.