This item is Discontinued.

Safety Zone Nitrile Coated Knit Gloves, Nitrile, Gray/White, XL 12 PK SZNGNIDEXXLG

Nitrile Coated Knit Gloves, Nitrile, Gray/White, XL 12 PK (Discontinued)

  • Mfr # SZNGNIDEXXLG
  • Zoro # G401838896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZNGNIDEXXLG
Zoro #
G401838896
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Nitrile Coated Knit Gloves
Color
Gray/White
Glove Coating Material
Nitrile
Features
Durable; Flexible; Comfortable; Knitted; Breathable
Application
Industrial

Description

Knit gloves feature nitrile-coated palms and fingers for increased durability and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. Extra-large gloves are perfect for a wide variety of industrial work applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.