
Nitrile Foam Coated Gloves 13G - Black, Small - 12 Pairs
Mfr # GCN13KS
Zoro # G022602388
product price: $21.99
/pk 12, $1.83/eaKey Features
Glove Coating Finish
Nitrile Coated
Thickness
13 Gauge
Glove Materials
Polyester
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCN13KS
Zoro #
G022602388
UPC #
78259955532
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13 Gauge
Details
Glove Coating Finish
Nitrile Coated
Glove Materials
Polyester
Color
Black
Item
Coated Nitrile Work Gloves
Description
ProWorks multi-purpose work gloves provide reliable protection, flexibility, and grip for many jobs in various industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. A nitrile foam coating on the palms and fingers provides reliable grip and abrasion resistance, keeping workers productive and safe throughout the day. Built to withstand repeated wear, these 13 gauge gloves hold up under harsh conditions and won't lose their strength or coating performance if professionally laundered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.