Nitrile Foam Coated Gloves 13G - Gray, XL - 12 Pairs

  • Mfr # GCN13GX

  • Zoro # G422602469


product price:  $26.99
/pk 12, $2.25/ea

Key Features

Glove Materials
Polyester
Color
Gray
Glove Coating Finish
Nitrile Foam Coated
Thickness
13 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCN13GX
Zoro #
G422602469
UPC #
75289955617
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 Gauge

Details

Glove Materials
Polyester
Color
Gray
Item
Coated Nitrile Work Gloves
Glove Coating Finish
Nitrile Foam Coated

Description

ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip for many jobs in various industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. A nitrile foam coating on the palms and fingers provides reliable grip and abrasion resistance, keeping workers productive and safe throughout the day. Built to withstand repeated wear, these 13 gauge gloves hold up under harsh conditions and won't lose their strength or coating performance if professionally laundered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.