Shop SAFETY ZONE
See all product information
Create Account
GNPR-1M, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # SZNGNPRMD1M
Zoro # G901833599
product price:Â
$
13.19
/pk of 100, $0.13/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3.7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZNGNPRMD1M
- Zoro #
- G901833599
- UPC #
- 763583600394
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- FD&C; FDA
- Series
- GNPR
- Features
- Powder-free; Comfortable; Allergen-free; Silicone-free; Latex-free
- Application
- Cleaning; Dishwashing; Food; Janitorial Use; Painting; Pet Care
- Silicone-Free
- Yes
Description
Nitrile gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy-safe compound that feels a lot like latex, but it's much stronger and more comfortable to wear. Glove components comply with the provisions of the Federal Food, Drug and Cosmetic Act that allow repeated use in direct contact with food. Nitrile is perfect for demanding applications, especially cleaning, dishwashing and auto work. They are 100 percent allergen-free because they are 100 percent latex-free and 100 percent silicone-free. Powder-free construction means the gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off. Size medium gloves measure approximately 9-1/2" long and offer a 4.1 mil finger thickness, 3.7 mil palm thickness and 2.9 mil cuff thickness.