Nitrile Powder Free 3 mil Industrial Grade Gloves - Blue, Lrg - Case of 1000
- Mfr # GL-N103FL
- Zoro # G822602342
product price:Â
$
87.29
/pk of 1000, $0.09/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-N103FL
- Zoro #
- G822602342
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 3 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Texture
- Textured
Description
These lightweight industrial grade nitrile gloves offer excellent comfort and feel. Popular for foodservice applications, they are also Ideal for use in any general purpose and light duty industrial application NitrileNitrile gloves continue to grow in popularity due to their versatility and excellent protective qualities. Nitrile gloves are latex free, offer high tensile strength and strong puncture resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.