Nitrile Powder Free 3.5 mil Exam Gloves - Black, Med - Case of 1000

  • Mfr # GNPR-MD-BK

  • Zoro # G522602352


product price:  $86.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNPR-MD-BK
Zoro #
G522602352
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
3.5 mil
Size
M

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GNPR

Description

Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.