Nitrile Powder Free 4 mil Exam Gloves - Blue, Sm - Case of 2000

  • Mfr # MIR162

  • Zoro # G122602295


product price:  $135.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4 Mil
Color
Blue
Latex-Free
Latex-Free
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIR162
Zoro #
G122602295
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 Mil
Size
S

Details

Material
Nitrile
Color
Blue
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

Adenna Miracle 4 Mil Nitrile Exam Gloves offer a skin-like fit and feel, combining softness, flexibility, and textured grip for maximum dexterity. Latex-free and powder-free, these disposable gloves are ideal for dental, healthcare, body art, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products