
Precision Exam Disposable Gloves, Nitrile, Powder Free, 4 mil, Exam Gloves, Blue, XL, Case of 900
Mfr # PCS778
Zoro # G822602649
product price:Â $89.49
/pk 900, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue Violet
Cuff Style
Beaded,Rolled
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS778
Zoro #
G822602649
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 mil
Size
XL
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue Violet
Cuff Style
Beaded,Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Precision
Acceptable Quality Level (AQL)
1.5
Description
Lightweight and durable, Adenna PRECISION 4 mil nitrile exam gloves have superior tactile sensitivity, textured fingertips for enhanced grip, and a latex-free composition. Compliant with FDA foodservice regulations. They are ideal for food prep, medical, and industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.