Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 4 mil Exam Gloves - White, Med - Case of 1000
- Mfr # GL-N133FM
- Zoro # G522602314
product price:Â
$
82.99
/pk of 1000, $0.08/ea
Key Features
Color
White
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-N133FM
- Zoro #
- G522602314
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- M
- Palm Thickness
- 4 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Nitrile
- Cuff Style
- Beaded/Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Polar Nite
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Acceptable Quality Level (AQL)
- 1.5
- Texture Location
- Fingertips
Description
For those who want a latex look without the possibilities of a latex allergic reactions, use Polar Nite white Nitrile Gloves. Excellent in areas when color coding is needed. Non-sterile and poweder free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.